Abbotsford
mil48111865

MILWAUKEE TOOL 48-11-1865 M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack

Price $259.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1865
Documents Documents

Description

Best-in-class construction: offers long-lasting performance and the best protection against jobsite conditions

Specifications

Brand Name Milwaukee Sub Brand High Output™, M18™, RedLithium
Item Name Battery Pack Type Rechargeable, Cordless
Chemical System Lithium-Ion Nominal Voltage 18 V
Nominal Capacity 6 Ah Charge Voltage 18 Volts
Charge Current 15 A Charging Time 60 min
Maximum Discharge Current not applicable Internal Impedance not applicable
Electrolyte not applicable Electrode not applicable
Dimensions 5.46 in L x 3.3 in W x 3.22 in H UPC 045242533381

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok