Abbotsford
mil48111880

MILWAUKEE 48-11-1880 M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery

Price $308.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1880

Description

The M18â„¢ REDLITHIUMâ„¢ HIGH OUTPUTâ„¢ XC8.0 Battery Pack provides 50% more power and runs 50% cooler vs M18â„¢ REDLITHIUMâ„¢ XC battery packs. The optimized combination of smaller size and increased power of the 18-volt battery provides a great solution for the entire range of M18â„¢ products. The lithium-ion battery delivers fade-free power and runs substantially cooler through heavy applications, allowing trade professionals to push their cordless tools throughout a wide application range. The M18â„¢ XC8.0 battery provides increased power in extreme-cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement. The REDLITHIUMâ„¢ HIGH OUTPUTâ„¢ XC8.0 extended capacity battery is fully compatible with all Milwaukee M18â„¢ solutions.

Specifications

Brand Name Milwaukee Sub Brand High Output™, M18™, RedLithium
Item Name Battery Type Rechargeable, XC8.0
Chemical System Lithium-Ion Nominal Voltage 18 V
Charge Voltage 120 V Dimensions 5.46 in L x 3.3 in W x 3.22 in H
For Use With Milwaukee M18 Cordless Tools UPC 045242519231

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok