Abbotsford
mil49223313

MILWAUKEE TOOL 49-22-3313 13-Piece Sawzall® Bi-Metal Reciprocating Saw Blade Set

Price $46.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-3313

Description

The 13-piece sawzall reciprocating saw blade set from MILWAUKEE offers a varied assortment of wood and metal cutting Sawzall blades for a wide range of applications. The wood cutting blades feature FANG TIP and NAIL GUARD technology which extends blade life and increases durability in nail-embedded wood. The think-kerf meal blades also offer an extended life with fast, flexible cuts. The torch blades feature Grid Iron Technology that help increase stiffness. Get the tough yet flexible and extremely durable blades you need to finish any project. Wood cutting blades have a 5 TPI design for fast aggressive cuts. Wood-cutting blades with FANG TIP and NAIL GUARD technology to extend blade life and increase durability in nail-embedded wood. Optimized tooth design providing longer life than standard bi-metal blades. Sawzall blades Tough Neck ribs strengthen the blade tang and minimize breakage. Grid iron honeycomb pattern increases blade rigidity to resist blade buckling. Includes a durable and convenient case for blade storage.

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Reciprocating Saw Blade Set Type 13-Piece
Cutting Edge Material Bi-Metal Blade Material Bi-Metal
Applicable Materials Metal and Wood Includes (13) Demolition Nail-Embedded Reciprocating Saw Blades

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok