Abbotsford
mil48001640

MILWAUKEE TOOL 48-00-1640 SAWZALL Drywall Access Blade

Price $7.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-1640
Documents Documents

Description

The SAWZALL Drywall Access blade has been engineered to specifically address the frustrations encountered when doing plumbing and electrical service work behind installed drywall. The new Drywall Access blade is only 2-1/2” long, optimized to cleanly cut through up to 5/8” drywall but avoid damage to pipe and wire behind the wall. The blade’s unique multi-directional tooth design allows the user to cut in all directions, for maximum finesse in small diameter cutting.KEY FEATURES:- Ideal for Servicing Plumbing and Electrical - Optimized Length to Minimize Damage to Pipe and Wire - Cut all Directions - Fast Plunge

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Reciprocating Saw Blade Type Drywall Access
Blade Length 2-1/2 in Blade Width 3/4 in
Blade Thickness 0.062 in TPI or Pitch 6
Number of Teeth 3 Shank Type Universal
Shank Size 1/2 in Blade Material Bi-Metal
Finish White Applicable Materials Plastic, Wood
Application Ideal for Servicing Plumbing and Electrical UPC 045242300181

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok