Abbotsford
mil48005027

MILWAUKEE TOOL 48-00-5027 12" 5 TPI The Ax™ Sawzall® Blade (5 Pack)

Price $27.25 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5027
Documents Documents

Description

The Ax Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The AX™
Item Name Reciprocating Saw Blade Type Demolition
Blade Length 12 in Blade Width 1 in
Blade Thickness 0.062 in TPI or Pitch 5
Number of Teeth 60 Shank Type Universal
Shank Size 1/2 in Blade Material Matrix II Bi-Metal
Applicable Materials Wood Application For Wood
UPC 045242083022

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok