Abbotsford
mil48005036

MILWAUKEE TOOL 48-00-5036 9" 5 TPI Sawzall® Blades (5 Pack)

Price $28.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5036
Documents Documents

Description

Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.

Specifications

Brand Name Milwaukee Sub Brand Super Sawzall®
Item Name Reciprocating Saw Blade Blade Length 9 in
Blade Width 3/4 in Blade Thickness 0.05 in
TPI or Pitch 5 Number of Teeth 45
Teeth Type Matrix II Bi-Metal Shank Type Universal
Shank Size 1/2 in Blade Material Matrix II Bi-Metal
Applicable Materials Wood Application For Wood Cutting
UPC 045242082704

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok