Abbotsford
mil49221105

MILWAUKEE TOOL 49-22-1105 5-Piece Demolition SAWZALL® Blade Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:49-22-1105
Documents Documents

Description

The Milwaukee® 5 piece Demolition Sawzall® blade set features an assortment of our most popular demolition blades for a broad range of professional applications. Milwaukee® demolition blades are thicker for maximum durability and taller for straighter cuts. The set features The Ax™ for cutting nail embedded wood, The Wrecker™ for multi-material demolition cutting, and The Torch® for metal cutting.PRODUCT FEATURES:• The Ax™ wood cutting Sawzall blades feature FANG TIP™ and NAIL GUARD™• The Torch™ metal cutting blades feature GRID IRON™ and TOUGH NECK™• Demolition blades are thicker for maximum durability• 1" tall profile for TOUGH, STRAIGHT CUTS

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Demolition Blade Set  Blade Thickness 0.05 in
Blade Material Bi-Metal Includes (1) 6 in 14 TPI Metal the Torch Sawzall Blade, (1) 6 in 18 TPI Metal the Torch Sawzall Blade, (1) 9 in 14 TPI Metal the Torch Sawzall Blade, (1) 9 in 5 TPI Wood the AX Sawzall Blade, (1) 9 in 7/11 TPI Multi-Material the Wrecker Sawzall Blade
UPC 045242343560

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok