×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48212004

MILWAUKEE TOOL 48-21-2004 TICK™ Tool and Equipment Tracker (4 Pack)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-21-2004
Documents Documents

Description

The Milwaukee® TICK™ Tool and Equipment Tracker is the most versatile Bluetooth® tracker on the market. With multiple attachment options and a low profile design, users can glue, screw, rivet or strap the TICK™ on anything. Weather, water and dust proof ratings ensure that the TICK™ Tool and Equipment Tracker will survive every environment. Using the ONE-KEY™ network, the TICK™ will provide location updates when it comes within a 100ft range of any phone with the ONE-KEY™ App, providing the last seen date, time and location. The TICK™ is powered by a coin cell battery that provides over 1 year of runtime. The app will provide low battery alerts when the coin cell needs to be replaced.

Specifications

Brand Name Milwaukee Sub Brand Tick™
Item Name Tool and Equipment Tracker Battery Type 3 V Lithium-Ion Coin Cell
Signal Range Over 100 ft Run Time 1 yr
Length 2.13 in Width 1.88 in
Height 0.49 in Warranty 1 yr
Includes (1) 50-21-2000 Tick Tool and Equipment Tracker, (1) CR2032 Coin Cell Battery, (1) Quickstart Guide/User Manual UPC 045242505616

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok