×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil49251263

MILWAUKEE 49-25-1263 1-3/4 inch Universal Fit OPEN-LOK™ Titanium Enhanced Bi-Metal Blades (3/Pack)

Price $42.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-25-1263

Description

The 1-3/4" Universal Fit OPEN-LOK™ Titanium Enhanced Bi-Metal Blades are designed for Oscillating Multi-Tools. These multi-tool blades for metal are titanium enhanced and made from premium high-speed steel. These bi-metal blades have a slightly narrower cutting width than most standard bi-metal blades and a slightly longer blade body, designed for cutting soft metals, wood, nails, PVC, and drywall. They feature a combination of tooth form and material to offer you a better cutting performance in soft metals. The MILWAUKEE® bi-metal multi-tool blades for metal are designed and made in the USA with global materials.

Specifications

Brand Name Milwaukee Sub Brand Open-Lok™
Item Name Blade Type Multi-Tool Blades
Width 1-3/4 in Material Bi-Metal
Color/Finish Titanium-Coated Applicable Materials Drywall, Nails, PVC, Soft Metal, Wood
For Use With Milwaukee Tool Multi-Tool Application Metal
UPC 045242571062

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok