×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil49251271

MILWAUKEE 49-25-1271 3-1/2-inch Universal Fit OPEN-LOK™ Titanium Enhanced Bi-Metal Blade

Price $25.24 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-25-1271

Description

The 3-1/2" Universal Fit OPEN-LOK™ Titanium Enhanced Bi-Metal Blades are designed for Oscillating Multi-Tools. These multi-tool blades for metal are titanium enhanced and made from premium high-speed steel. These bi-metal blades have a slightly narrower cutting width than most standard bi-metal blades and a slightly longer blade body, designed for cutting soft metals, wood, nails, PVC, and drywall. They feature a combination of tooth form and material to offer you a better cutting performance in soft metals. The MILWAUKEE® bi-metal multi-tool blades for metal are designed and made in the USA with global materials.

Specifications

Brand Name Milwaukee Sub Brand Open-Lock™
Item Name Multi-Tool Blade Width 3-1/2 in
Thickness 0.025 in Cutting Depth 3/4 in
Material Titanium Enhanced Bi-Metal Color/Finish Black Oxide
UPC 045242571086

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok