×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stegf3002

STEINEL 33241 Steinel® GlueFix™ Hot-Melt Adhesive Glue Gun

Inventory
Unavailable for order
Manufacturer:STEINEL
Manufacturer #:33241

Description

GF 3002 hot-melt adhesive system. Easy to use, mechanical glue stick feeding system for consistent flow. Die cast aluminium heating chamber retains heat for increased volume. No-drip nozzle won’t ooze hot glue. Lightweight 11.4 oz construction for comfortable long term use.

Specifications

Brand Name Steinel Sub Brand GlueFix™
Item Name Adhesive Gun Type High Capacity, Hot-Melt
Capacity 7.5 g/min Melting Voltage Rating 120 V
Series/Model GF 3002 Nozzle Size 0.1 in
Housing Material Die Cast Aluminum Warm-Up Time 7 min
Operating Temperature 400 °F Dimensions 8 in W x 1.85 in D x 7 in H
Includes Sturdy Metal Stand Standards cSAus, UL Listed, RoHs Compliant, ISO 9001:2001
Application For Packaging, Construction, Pipe Insulation, Hobbies, Circuit Board Sealing and Paintless Dent Removal

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok