×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil230622

MILWAUKEE TOOL 2306-22 12V M12™ Hammervac™ Universal Dust Extractor Kit, Red

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2306-22

Description

The only universal tool of its kind on the market, the cordless Milwaukee® M12™ HAMMERVAC™ Universal Dust Extractor Kit delivers HEPA-standard debris filtration at the lowest cost of ownership. The HAMMERVAC’s universal handle system is compatible with major brands of SDS Plus rotary hammers and AC/DC hammer drills, so users can drill safely into concrete and masonry without purchasing a new drill. It features a certified HEPA filter that is replaced independently of the dust box, enabling users to maintain powerful suction at a low cost. In auto-on mode, the extractor turns itself on and off as you work for maximum productivity. Powered by an M12™ Compact REDLITHIUM™ Battery, the HAMMERVAC provides filtration for up to 160 holes on a single charge. For even longer runtime, utilize the M12 XC High-Capacity REDLITHIUM battery (sold separately). The kit includes an M12 Compact REDLITHIUM Battery and Charger, a HEPA filter, nozzle, 3 side-handle clamping collar assemblies and a carrying case.

Specifications

Brand Name Milwaukee Sub Brand HammerVac™, M12™
Item Name Universal Dust Extractor Kit Type Cordless
Capacity 2.5 ft³ Voltage Rating 12 V
Filter Type HEPA Overall Length 22.3 in
Overall Width 5.2 in Overall Height 14.4 in
Net Weight 4.3 lb Includes (1) M12 HammerVac Universal Dust Extractor (2306-20), (1) M12 Lithium-Ion Battery Charger (48-59-2401), (2) M12 Redlithium CP1.5 Battery Pack (48-11-2401), (1) Carrying Case, (1) HEPA Filter, (1) Nozzle, (3) Side Handle Clamping Collar Assemblies
UPC 045242297696

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok