Abbotsford
stehl1810s

STEINEL 34820 HL 1810 S Three Stage Professional Heat Gun

Inventory
Unavailable for order
Manufacturer:STEINEL
Manufacturer #:34820

Description

Multi-purpose heat gun with cool air stage and choice of 2 temperature settings for convenient hand-held or bench work. STEINEL’s exclusive DuraTherm™ heating element ensures long life and even heat.For shrink wrapping, activating adhesives, softening compounds, window tinting, bending plastics and other applications requiring long life and even heat

Specifications

Brand Name Steinel Item Name Heat Gun
Type Industrial Grade, Multi-Purpose, Professional, Double Insulated Air Volume 120 °F at 3.6 ft³/min Cool, 750 °F at 10 ft³/min, 1100 °F at 15.9 ft³/min
Voltage Rating 120 V Amperage Rating 11.7 A
Wattage Rating 1400 W Temperature Rating 120 - 1100 °F
Series/Model HL 1810 S Temperature Settings Variable
Housing Material Rubber Heating Element Material DuraTherm Ceramic
Handle Type Soft Grip Switch Type 3-Stage
Cord Type Corded Cord Length 6 ft
Tool Weight 1.92 lb Dimensions 10.3 in L x 3.5 in W x 8 in H
Standards RoHS Compliant Application For Shrink Wrapping, Activating Adhesives, Softening Compounds, Window Tinting, Bending Plastics and other Applications Requiring Long Life and Even Heat
UPC 018139348207

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok