Description
The MILWAUKEE® 10" Telescoping Pole Saw Chain is for use with the M18 FUEL™ Telescoping Pole Saw and 10" Telescoping Pole Saw Guide Bar. The chain's optimized design maximizes efficiency and delivers premium cut quality with low vibration and minimal kickback. The chain's durable design stays sharp in tough conditions and is built with high-strength alloy steel for weather resistance and increased life.
Specifications
Brand Name | Milwaukee | Item Name | Guide Bar |
Type | Low Profile | Specifications | 0.043 x 3/8 in |
Color | Black | Dimensions | 16 in L |
For Use With | M12™ Fuel™ Hatchet™ 2527-20 6 in Pruning Saw | UPC | 045242735815 |
Packages
1 - UNIT - 1 |