Abbotsford
mil249124

MILWAUKEE TOOL 2491-24 M12 Cordless LITHIUM-ION 4 Tool Combo Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2491-24

Description

The 2491-24 M12 cordless LITHIUM-ION 4-tool combo kit includes the Screwdriver (2401-20), 1/4" Hex Impact Driver (2450-20), Hackzallâ„¢ Recip Saw (2420-20), and Work Light (49-24-0145). The innovative M12 cordless system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by RED LITHIUM, the M12 cordless LITHIUM-ION system offers unmatched power, speed, and tool belt portability.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name 4-Tool Combo Kit Type Cordless
Number of Pieces 4 Includes (2401-20) Screwdriver, 2450-20 1/4 in Hex Impact Driver, 2420-20 Hackzall Reciprocating Saw, 49-24-0145 Work Light, (2) 12V Lithium-Ion Battery Packs, 30 min Charger and (2) Hackzall Blades and Contractor Bag
UPC 045242185504

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok