×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil269722

MILWAUKEE TOOL 2697-22 M18™ Cordless LITHIUM-ION 2-Tool Combo Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2697-22

Description

The 2697-22 M18™ Cordless 2-Tool Combo Kit includes the 1/2” Hammer Drill Driver (2607-20) and the 1/4” Hex Compact Impact Driver (2656-20). The M18™ Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.INCLUDES:(1) M18™ Compact 1/2" Hammer Drill/Driver (2607-20)(1) M18™ 1/4" Hex Impact Driver (2656-20)(2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)(1) Belt ClipKEY FEATURES:- Milwaukee® 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM- Compact Design: Allows greater accessibility in tight work spaces- All-Metal Gear Case and Chuck: Provide maximum impact and shock durability- REDLINK™ Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name 2-Tool Combo Kit Type Cordless
Includes 2602-20 1/2 in Hammer Drill Driver, 2650-20 1/4 in Hex Compact Impact Driver, (2) XC High Capacity Lithium-Ion Batteries, 1 hr Charger, Contractor Bag UPC 045242207107

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok