×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil299725

MILWAUKEE TOOL 2997-25 M18 FUEL™ 5 Tool Combo Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2997-25

Description

MIlwaukee's M18 FUEL™ five-tool combo kit delivers the most advanced 18-Volt cordless cutting, drilling and fastening power tool technology in the industry. This kit features five M18 FUEL™ 18-Volt lithium-ion brushless cordless tools including our ½ in. hammer drill/driver (2804-20), ¼ in. hex impact driver (2853-20), SAWZALL® reciprocating saw (2720-20), 6-1/2" circular saw (2730-20), and our LED work light (2735-20). Our M18 FUEL™ tool system is fully compatible with the MILWAUKEE® M18™ 18-volt cordless system. These power tools feature the most advanced cordless technology in the industry; a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Intelligence tool technology, and REDLITHIUM™ Battery Technology, resulting in longer motor life, longer run time and more power. Our five-tool kit also includes two M18™ REDLITHIUM™ XC5.0 batteries, one M18™ and M12™ multi-voltage charger, a side handle, two belt clips, two bit holders, one 6" 18 TPI Thin-Kerf blade, one circular saw blade, a SAWZALL® blade, and a heavy-duty contractor bag.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name 5-Tool Combo Kit Type Cordless
Number of Pieces 14 Includes (1) 2720-20 M18 Fuel Sawzall Reciprocating Saw, (1) 2804-20 M18 Fuel 1/2 in Hammer Drill/Driver, (1) 2853-20 M18 Fuel 1/4 in Hex Impact Driver, (1) 2730-20 M18 Fuel 6-1/2 in Circular Saw, (1) 2735-20 M18 Work Light, (2) 48-11-1850 M18 RedLithium XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Carrying Case, (1) Side Handle, (2) Belt Clip, (2) Bit Holder
UPC 045242534876

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok