×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grnek410lx11

GREENLEE EK410LX11 120V Gator® 4-Ton Crimper Li-Ion Standard

Price $3,978.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:EK410LX11
Documents Documents

Description

Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.FEATURES AND BENEFITS:• Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is below specifications• State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times• LED light provides the operator with the battery charge and tool maintenance status• In Line tool style is light weight and very easy to control• One trigger controls all tool functions• Crimping head rotates 350°• Tools automatically retract when the crimping cycle is complete• Overmolded tacky grip areas make gripping the tool easier and more comfortable• LED work light illuminates dark work areas• Greenlee battery-powered crimping tools now use bio-degradable oil• Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life• Used with Greenlee KC4, KA4 and KD4 crimping dies

Specifications

Brand Name Greenlee Sub Brand Gator®
Item Name Battery Operated Crimping Tool Type Die Style, Standard
Conductor Size 8 AWG - 300 kcmil Cu, 8 AWG - 2/0 kcmil Al Crimping Force 7,900 lb
Voltage Rating 120 V Battery Type Lithium-Ion
Handle Type In-Line Style with Over Molded Rubber Grip Tool Length 13.25 in
For Use With Color-Coded Lugs and Splices Standards cULus Listed
Application 4 Ton Crimping UPC 783310609278

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok