×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil2679600c

MILWAUKEE TOOL 2679-600C M18™ FORCE LOGIC™ 600 MCM Crimper Kit with #8 - 600 MCM Cu Dies

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2679-600C

Description

The M18™ FORCE LOGIC™ 600 MCM Crimper is the Most Accurate Way to Crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Utilizing Milwaukee® U Style Dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, Commercial Electricians benefit from its ease of use and easy inspection. A New Jaw Design Holds the Connector for Instant Alignment and Predictive Force Monitoring (PFM™) ensures proper pressure is reached on every crimp. PFM™ actively measures pressure and automatically modifies all performance levels of the system allowing the high speed hydraulic pump to power through the beginning of a cycle and land at precisely the right pressure, protecting internal components, to complete the crimp. The result, Milwaukee® crimpers are the most accurate, fastest and most durable crimpers in the world. Milwaukee® Crimpers feature a fully enclosed high speed hydraulic pump, POWERSTATE™ Brushless Motor, REDLINK™ Electronics and REDLITHIUM™ Batteries delivering Ultimate Reliability in the toughest conditions and up to 4x longer life.Featuring Milwaukee® ONE-KEY™ Technology, Milwaukee® Crimpers enable you to store real time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. The kit includes #8 AWG – 600 MCM Copper U Style Dies, (2) M18™ 2.0 REDLITHIUM™ Batteries, M18™ and M12™ Multi-Voltage Charger and a carrying case that also accommodates 15 sets of U Style dies.

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M18™
Item Name Crimper Kit Type Cordless
Conductor Size 8 AWG - 600 kcmil Voltage Rating 18 V
Battery Type Lithium-Ion Rotation Angle 350°
Battery Capacity 2 Ah Tool Length 14 in
Warranty 5 yr Includes (1) M18 Force Logic 600 MCM Crimper, (1) 49-16-U300C 300 MCM Copper U Style Die, (1) 49-16-U600C 600 MCM Copper U Style Die, (1) 49-16-U500C 500 MCM Copper U Style Die, (1) 49-16-U400C 400 MCM Copper U Style Die, (1) 49-16-U350C 350 MCM Copper U Style Die, (1) 49-16-U250C 250 MCM Copper U Style Die, (1) 49-16-U04AC 4/0 AWG Copper U Style Die, (1) 49-16-U03AC 3/0 AWG Copper U Style Die, (1) 49-16-U02AC 2/0 AWG Copper U Style Die, (1) 49-16-U01AC 1/0 AWG Copper U Style Die, (1) 49-16-U001C #1 Copper U Style Die, (1) 49-16-U002C #2 Copper U Style Die, (1) 49-16-U004C #4 Copper U Style Die, (1) 49-16-U006C #6 Copper U Style Die, (1) 49-16-U008C #8 Copper U Style Die, (2) 48-11-1820 M18 Redlithium CP2.0 Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Carrying Case
Application Crimping UPC 045242551842

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok