×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil2679750a

MILWAUKEE TOOL 2679-750A M18™ FORCE LOGIC™ 600 MCM Al Crimper Kit w/ 750 MCM Expanded Jaw

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2679-750A

Description

The 750 MCM Cu/Al Crimping Jaw with 400-750 MCM Al 6T U Style Dies is the Most Accurate Way to Crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. The crimping jaw uses MILWAUKEE® U Style Dies that feature vivid wire size markings and industry-standard color markings. The aluminum crimper dies also imprint wire size onto the connector after crimp completion. The crimper is made for commercial electricians and is designed to provide you with ease of use and easy inspection. For use with our M18™ Force Logic™ 600 MCM Crimper (2679-20).

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M18™
Item Name Crimping Die Kit Type Cordless
Conductor Size 8 AWG - 750 MCM Aluminum Voltage Rating 18 V
Battery Type M18 Redlithium Rotation Angle 350°
Tool Length 14 in Warranty 5 yr Limited
Includes (1) M18 FORCE LOGIC 600 MCM Crimper, (1) 750 MCM Cu/Al Crimping Jaw for M18 FORCE LOGIC 600 MCM Crimper (49-16-U111), (1) 750 MCM Aluminum 6T U Style Die (49-16-U750), (1) 600 MCM Aluminum 6T U Style Die (49-16-U600), (1) 500 MCM Aluminum 6T U Style Die (49-16-U500), (1) 400 MCM Aluminum 6T U Style Die (49-16-U400), (1) 350 MCM Aluminum U Style Die (49-16-U350), (1) 300 MCM Aluminum U Style Die (49-16-U300), (1) 250 MCM Aluminum U Style Die (49-16-U250), (1) 4/0 Aluminum U Style Die (49-16-U04A), (1) 3/0 Aluminum U Style Die (49-16-U03A), (1) 2/0 Aluminum U Style Die (49-16-U02A), (1) 1/0 Aluminum U Style Die (49-16-U01A), (1) #1 Aluminum U Style Die (49-16-U001), (1) #2 Aluminum U Style Die (49-16-U002), (1) #4 Aluminum U Style Die (49-16-U004), (1) #6 Aluminum U Style Die (49-16-U006), (1) #8 Aluminum U Style Die (49-16-U008), (2) M18 REDLITHIUM CP2.0 Battery (48-11-1820), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (1) Carrying Case Standards cULus Classified, UL 486A-B
UPC 045242540105

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok