Abbotsford
mil267221

MILWAUKEE TOOL 2672-21 M18™ FORCE LOGIC™ CABLE CUTTER KIT with 750 MCM Cu/Al Jaws

Price $2,598.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2672-21
Documents Documents

Description

The M18™ FORCE LOGIC™ CABLE CUTTER KIT with 750 MCM Cu/Al Jaws delivers the fastest installation ready cuts. This open jaw, fully balanced in-line tool allows you to cut effortlessly in the tightest panels without looping. Featuring the best power to size ratio, this compact tool powers through 750 MCM copper or 1000 MCM aluminum 2x faster than the leading competitor. Powered by a Milwaukee® Powerstate™ Brushless Motor and M18™ REDLITHIUM™ 2.0 Battery this tool can make over 250 cuts per charge, delivering industry leading run-time and unmatched productivity. The kit includes a M18™ 2.0 REDLITHIUM™ Battery, Multi-Voltage Charger and Carrying Case.

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M18™
Item Name Cable Cutter Kit Type Compact, Cordless, Brushless
Cutting Capacity 750 MCM Cu, 1000 MCM Al Battery Capacity 2 Ah
Voltage Rating 18 V Battery Type Lithium-Ion
Color Red Dimensions 14 in
Includes (1) 48-11-1820 M18 RedLithium CP2.0 Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Allen Key, (1) 49-16-2772 M18 750 MCM Cable Cutting Jaw and (1) Carrying Case UPC 045242354214

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok