×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil275922

MILWAUKEE TOOL 2759-22 M18 FUEL™ with ONE-KEY™ 1/2" Compact Impact Wrench w/ Pin Detent Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2759-22
Documents Documents

Description

The M18 FUEL™ 1/2” Compact Impact Wrench is the Most Powerful tool in its class, delivering up to 220 ft-lbs of torque in a compact design. The POWERSTATE™ Brushless Motor not only provides unmatched power, but also greater efficiency, delivering up to 25% more run-time than the leading competitors. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the pack than competitive batteries on the market.Compatible with ONE-KEY™, this is the industry’s first Impact Wrench that wirelessly connects to a smart phone to Customize, Track and Manage a tool’s performance and location. Unlimited Tool Customization allows you to connect to the tool and access predetermined set-ups for specific fasteners and materials, or have complete control over output speed and power for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time. Integrated Tool Tracking, also available through ONE-KEY™, provides full visibility to how and where tools are being used across your network of jobs and users. The app will track all ONE-KEY™ compatible devices within 100 ft range of your phone. By building the functionality into the tool, not the battery, all devices are trackable even if the battery is not charged or on the tool. The app will automatically keep records of the last time a tool was within range of the app, allowing you to pinpoint missing tools quicker and increase accountability of your crew. If you’re having trouble locating a lost tool, expand your search with the help of anybody with the ONE-KEY™ app. By opting in, when any phone with the app comes within 100 ft of your tool, you will receive an updated location.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™, One-Key™
Item Name Impact Wrench Type Brushless, Cordless, Compact
Drive Size 1/2 in Maximum Torque Rating 210 ft-lb
No Load Speed 2500 r/min Battery Type Redlithium
Tool Length 6.1 in Warranty 5 yr
Includes (2) Battery, (1) 2759-20 M18 Fuel™ with One-Key™ 1/2 in Compact Impact Wrench with Pin Detent (Tool Only), (2) 48-11-1850 M18™ Redlithium™ XC5.0 Extended Capacity Battery Pack, (1) 48-59-1812 M18™ and M12™ Multi-Voltage Charger, (1) Belt Clip and (1) Carrying Case UPC 045242363926

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok