Abbotsford
mil259020

MILWAUKEE TOOL 2590-20 M12™ Cordless Radio (Bare Tool)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2590-20

Description

At only 10-1/2” and 3.5 lbs, the M12™ Cordless LITHIUM-ION Radio is up to 10 times smaller than existing job site radios. With the introduction of the first digital processor in the category, it also delivers the highest reception and signal clarity in the industry. In addition, the M12™ Cordless LITHIUM-ION Radio features premium weatherproof aluminum speakers that produce a rich, full sound and a built in weather sealed MP3 compartment to protect MP3 players and other audio devices connected to the docking portal. Backed by legendary Milwaukee durability, a shock absorbing ABS polymer and steel construction protects internal components from weather and abusive job site conditions.KEY FEATURES:- Best In Class Reception and Sound Quality- Exclusive digital processor- Premium weatherproof aluminum speakers- Weather sealed MP3 compartment- Shock absorbing ABS polymer housing- Ultraslim size- Powered by M12™ REDLITHIUM™ battery packs or AC adaptor

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Cordless Radio Type AM/FM/AUX
Height 7 in Width 10-1/2 in
Depth 4 in Display Type Digital
Power Supply 12 V Battery Color Red
Mounting Free-Standing UPC 045242197095

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok