Abbotsford
mil267721

MILWAUKEE TOOL 2677-21 M18™ FORCE LOGIC™ 6T Knockout Tool 1/2" - 2" Kit

Price $1,798.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2677-21
Documents Documents

Description

The M18™ FORCE LOGIC™ 6 Ton Knockout Tool 1/2"-2" Kit reduces the tedious steps of hole making, improving your speed and limiting your fatigue. This knockout punch tool is specifically designed to be the ideal mild steel punching tool. It is powerful enough to punch up to 4” holes in 14 gauge mild steel. It is also 40% lighter weight than other 6T knockouts available. The electrical knockout tool has a compact, right angle design that delivers you the best clearance in tight spaces. Our Quick Connect Alignment System provides you with easy set-up without the weight of the tool and speeds up repetitive punching. The tool is compatible with all our MILWAUKEE® EXACT™ punches and dies. The knockout dies are rated for both mild and stainless steel punching. Vivid red cross hairs provide you with accurate alignment and slug removal ports provide optimal slug removal. The gripping surface on the EXACT™ punches allows you to thread faster. The cordless 6-ton knockout tool delivers the Easiest Way to Punch.

Specifications

Brand Name Milwaukee Sub Brand Force Logic™, M18™
Item Name Knockout Tool Kit Type Cordless
Voltage Rating 18 V Capacity 1/2 - 4 in (Mild Steel)
Maximum Operating Force 6 t Color Red
Battery Type Lithium-Ion Battery Capacity 2 Ah
Housing Material Nylon Dimensions 11.7 in
Warranty 5 yr Limited Includes (1) Knockout Tool, (1) 48-11-1820 M18 Redlithium CP2.0 Battery Pack, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Exact 49-16-2703 Rapid Reset 3/4 in Draw Stud Set, (1) 49-16-2680 7/16 in Draw Stud, (1) 49-16-2681 3/4 in Draw Stud, (1) Quick Connect Alignment System, (1) Exact 1/2 - 2 in Conduit Punches and Dies, (1) Carrying Case
Standards UL Listed, CSA Certified, ETL Listed UPC 045242356348

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok