×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil245620

MILWAUKEE TOOL 2456-20 M12™ Cordless 1/4" Ratchet (Tool Only)

Price $158.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2456-20
Documents Documents

Description

Choose the sub-compact ratchet with best-in-class power, speed and durability. The M12™ Cordless 1/4” Lithium-Ion Ratchet is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool. It utilizes a powerful 12-volt motor to produce up to 30 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the airhose. It’s powered by the M12 REDLITHIUM™ Battery Pack (sold separately), which delivers more work per charge and more work over pack life than the competitors, as well as best-in-class performance in extreme jobsite conditions.  At just 10-3/4” long and 1.9 lbs, the ratchet is tool-belt portable, and features a 3/4" low-profile head design for work in the tightest of spaces and engine bays. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Ratchet Type Cordless
Drive Size 1/4 in Speed 0 - 250 r/min
Torque Rating 30 in-lb Voltage Rating 12 V
Battery Type Redlithium Battery Capacity 1.5 Ah
Housing Material Steel Drive Type Square
Handle Type Pistol Grip Control Type Variable Trigger
Dimensions 10-3/4 in L x 2.76 in W x 3.94 in H Standards UL Listed
Application For Auto Mechanics, Maintenance and Repair Professionals UPC 045242257553

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok