Abbotsford
mil291222de

MILWAUKEE TOOL 2912-22DE M18 FUEL™ 1” SDS Plus Rotary Hammer w/ Dust Extractor Kit

Price $978.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2912-22DE

Description

The M18 FUEL™ 1" SDS Plus Rotary Hammer with Dust Extractor Kit is the next generation of cordless rotary hammer drills delivering you ultimate jobsite performance and productivity. The MILWAUKEE® M18 FUEL™ 1” SDS Plus Rotary Hammer is the fastest drilling rotary hammer in its class, includes AUTOSTOP™ Control for enhanced safety and can drill up to (125) 3/8” x 2” holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. The POWERSTATE™ Brushless Motor delivers 2 ft-lbs of impact energy, 1,330 RPM, and 4,800 BPM, providing speed and power in the most demanding applications. REDLINK PLUS™ Intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. Our M18 REDLITHIUM™ ™ HIGH OUTPUT™ XC6.0 Battery delivers 50% more power while running 50% cooler than our M18™ REDLITHIUM™ XC batteries. This hammer drill provides maximum control and enhanced safety with the AUTOSTOP™ Kickback Control, preventing over-rotation if the tool gets bound up while drilling in rebar or hard aggregate. Our AVS Anti-Vibration System minimizes vibration for maximum comfort. The Milwaukee HAMMERVAC™ 1” Dedicated Dust Extractor (2912-DE) features an inline design engineered to connect directly to and be powered by the M18 FUEL™ 1” SDS Plus Rotary Hammer (2912-20 and 2914-20). Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offer easy and precise adjustments. The dust extractor allows full OSHA Table One Compliance when drilling up to 1” in diameter and 6” in depth. This extractor features our AUTOPULSE™ Filter Cleaning Mechanism that automatically cleans the filter after each use, ensuring you can drill more effectively and for longer before needing to empty the dust box. The dust box comes equipped with a vacuum port that allows you to suction out the dust with a large vacuum or dust extractor instead of dumping the dust out into a trash receptacle, ensuring minimal possible exposure.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Rotary Hammer Type Brushless, Cordless
Chuck Size 1 in Chuck Type SDS Plus
Blows Per Minute 4800 Speed 0 - 1330 r/min
Battery Type Lithium-Ion Battery Capacity 6 Ah
Impact Energy 2 ft-lb Voltage Rating 18 V
Housing Material Nylon Control Type 3 Mode, Variable Speed Trigger
Dimensions 18.7 in L x 3.6 in W x 13.6 in H Includes (1) 2912-20 M18 Fuel 1 in SDS Plus Rotary Hammer, (2) 48-11-1865 M18 Redlithium High Output XC6.0 Battery Pack, (1) 48-59-1808 M18 and M12 Rapid Charger, (1) 2912-DE M18 Fuel Hammervac 1 in Dedicated Dust Extractor
Standards UL Listed UPC 045242551958

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok