Abbotsford
mil283620

MILWAUKEE TOOL 2836-20 M18 FUEL™ Oscillating Multi-Tool

Price $298.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2836-20

Description

4.2 Degree Oscillation Angle with 10,000-20,000 OPM Cut Speed

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Oscillating Multi-Tool Type Cordless
Speed 10000 - 20000 o/min Voltage Rating 18 V
Battery Type Lithium-Ion Battery Capacity 5 Ah
Color/Finish Red Includes (1) 2836-20 M18 Fuel Oscillating Multi-Tool, (1) 49-25-1101 Open-Lok 1-3/8 in HCS Wood Blade 1 Pack, (1) 48-90-2000 Multi-Tool Sanding Pad, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) 3-1/2 in 120 Grit Triangle Sandpaper, (1) 3-1/2 in 240 Grit Triangle Sandpaper
UPC 045242561643

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok