Abbotsford
mil282120

MILWAUKEE TOOL 2821-20 M18 FUEL™ SAWZALL® Recip Saw (Tool Only)

Price $288.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2821-20

Description

Adjustable shoe extends the life of the blade

Specifications

Brand Name Milwaukee Sub Brand M18™, Sawzall®
Item Name Reciprocating Saw Type Cordless
Stroke Length 1-1/4 in Strokes per Minute 0 - 3000
Battery Type Lithium-Ion Voltage Rating 18 V
Housing Material Plastic Color Red
Tool Length 17.1 in Tool Weight 6.8 lb
Standards UL Listed UPC 045242559176

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok