Abbotsford
mil49162715

MILWAUKEE TOOL 49-16-2715 16-inch Saw Chain Replacement for 2727-20 Chainsaw

Price $39.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2715
Documents Documents

Description

The Milwaukee® 16" Saw Chain is to be used with the Milwaukee M18 FUEL™ 16" Chainsaw (2727-20). The design delivers fast cuts with low vibration and minimal kickback. The chain features a durable design and is weather resistant for increased life.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Saw Chain Size 16 INCH
Material Steel Type Replacement, Low Profile
Specifications 0.043 x 3/8 in Color Black
Dimensions 16 in L x 0.43 in W x 1/2 in H For Use With 2727-20 M18 Fuel™ 16 in Chainsaw
UPC 045242532339

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok