Abbotsford
mil244820

MILWAUKEE TOOL 2448-20 M12™ Cable Stapler

Price $268.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2448-20

Description

The MILWAUKEE® M12 Cable Stapler delivers unmatched stapling performance in the most compact battery-powered solution leading to a faster, more efficient rough-in process. Our compact, lightweight design provides users with access to tight stud bays and improved ergonomics when stapling overhead or during difficult-to-reach situations. Moveable cable guides ensure proper alignment and the coil-spring mechanism consistently sinks the staples to the appropriate depth when fastening NM-B Sheathed Cable (14, 12, 10 AWG) and low voltage cables, supporting peak stapling productivity. Only compatible with our 1" insulated staples (sold separately), the M12 Cable Stapler gives the user the run-time needed to sink up to 1,200 staples on a fully charged M12 CP2.0ah battery.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Cable Stapler Type Cordless
Crown Size 3/4 in Gauge 18 ga
Staple Capacity 45 Voltage Rating 12 VDC
Battery Capacity 2 Ah Housing Material Glass Filled Nylon
Color Gray/Red Dimensions 6.5 in L x 2.65 in W x 11.6 in H
For Use With Milwaukee MNM1-600 1 in Insulated Cable Staples Standards UL/cUL Listed
UPC 045242571680

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok