×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lev40989cpt

LEVITON MANUFACTURING OF CANADA 40989-CPT Leviton Master Compression Tool for Compression Connector, Black

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:40989-CPT

Description

Master compression tool terminates a variety of compression connectors on series 6 quad shield coaxial cable including, RCA, F-connector, QuickPort® bulkhead modules and adapters. This robust, installer-friendly tool provides a quick, cost-effective solution to meet the termination needs in high end camera, HDTV and component video applications.

Specifications

Brand Name Leviton Item Name Master Compression Tool
Type Hand Hydraulic Crimping Capacity RG-59 or RG-6 Coax Cables
Jaw Material Metal Handle Type Cushion Grip
Color Black Application For Commercial, Cable Lugs and Compression Connectors
UPC 078477167861

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok