×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn38520

GREENLEE 38520 1/2" Hole 3-1/2-4" Conduit/Pipe Greenlee Slug-Buster® Kwik-Stepper® Punch Set

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:38520

Description

Fast, easy and simple to operate. Compact design for field use on construction sites and maintenance jobs

Specifications

Brand Name Greenlee Sub Brand Slug-Buster®
Item Name Hydraulic Knockout Kit Type Hydraulic
Housing Material Stainless Steel Weight 48.000 lb
For Use With Standard Round Slug-Buster® and Slug-Splitter® SC Punches, Non-Round Punches Includes Driver, Hand Pump and Slug-Buster® Punches, Dies, Draw Studs for 1/2 - 3 in and 4 in Conduit, Adapter, Spacers, Kwik Stepper® Step Bit, Case
Standards ARRA Compliant Application Knockout kit with driver, hand pump and Slug-Buster® punches, dies, draw studs for 1/2 -3" and 4" conduit. Adapter, spacers, Kwik Stepper® step bit in plastic case
UPC 783310385202

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok