Abbotsford
mil49109113

MILWAUKEE TOOL 49-10-9113 OPEN-LOK™ 9-Piece Oscillating Multi-Tool General Purpose Variety Pack

Price $98.83 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-10-9113

Description

The Universal Fit OPEN-LOK™ 9-Piece Oscillating Multi-Tool General Purpose Variety Pack offers you a versatile assortment of top-performing oscillating blades. The included Titanium Enhanced Carbide Teeth Blade is designed to last up to 50X longer in extreme metals compared to standard bi-metal blades. The Carbide Teeth are ideal for cutting screws, bolts, metal pipe, nails, and more. The Titanium Enhanced Bi-Metal Blade uses premium high-speed steel and lasts up to 15X longer than standard high carbon steel (HCS) blades. The bi-metal blade is ideal for smooth cuts in wood & nails, PVC, and drywall. The segmented blade is great at maintaining a long straight cut, cutting up to corners, and flush cutting. The Triple Ground Japanese Tooth Blade delivers up to 2X faster cuts than the previous Milwaukee HCS blade and features a PRO-CURVE™ cutting edge for greater control. Ideal for fast, clean cuts in hardwood and can also be used in other woods, PVC, and drywall. The oscillating wood blades have been designed with aggressive, precision ground teeth for fast cuts in wood, drywall, and PVC. This MILWAUKEE® oscillating tool blade variety pack is designed and made in the USA with global materials and includes a storage case.

Specifications

Brand Name Milwaukee Sub Brand Open-Lok™
Item Name Multi-Tool Blade Kit Type 9-Piece
Material Bi-Metal Applicable Materials Wood and Nails, PVC, and Drywall
Includes (2) 49-25-1101 Open-Lok™ 1-3/8 in HCS Wood Blade, (2) 49-25-1131 Open-Lok™ 1-3/8 in HCS Japanese Tooth Pro-Curve™ Hardwood Blade, (2) 49-25-1231 Open-Lok™ 1-3/8 in Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 49-25-1241 Open-Lok™ 2-1/2 in Titanium Enhanced Bi-Metal Multi-Material Blade, (1) 49-25-1271 Open-Lok™ 3-1/2 in Titanium Enhanced Bi-Metal Segmented Blade, (1) 49-25-1501 Open-Lok™ 1-3/8 in Titanium Enhanced Carbide Teeth Metal Blade, (1) 49-25-1521 Open-Lok™ 1-3/8 in Titanium Enhanced Carbide Teeth Multi-Material Blade, (1) Carry Case Application All-Purpose
UPC 045242571284

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok