×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cabsbt01

SBT01 Hand Truck Wire Barrel

Price $1,209.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:58133001
Documents Documents

Description

SIMpull BARRELâ„¢ Hand truck makes it easy to handle and transport SIMpull BARRELâ„¢ drum. Payoff guide provides a unique means for guiding the paralleled conductors out of the barrel. Heavy gauge steel chain secures barrel on cart. Solid rubber tires will not deflate or puncture. Built for heavy duty use. Rugged steel frame with unique design.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name Hand Truck Type SIMpull
Load Capacity 1000 lb Overall Width 24-1/2 in
Overall Height 61 in Overall Depth 27 in
Material Steel Series/Model SBT01
Wheel Type Solid Wheel Material Rubber
Standards California Proposition 65 Warning Application For Material Handling
UPC 032886895388

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok