Abbotsford
cabck01

Cart Coilpack

Price $1,612.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:58386901
Documents Documents

Description

SIMpull ® CoilPAK™ Cart is rugged transport system for (8) Simpull® CoilPAK™ payoffs with an integrated pay off system. Allows CoilPAK™ payoffs to be added or changed easily without impacting other CoilPAK™ payoffs. Innovative staging springs allow you to secure and organize up to 8-wires. Suits for scenarios where conductors are frequently changing, adding or dropping. Individual wire feeds similar to a wire cart. Easy to use in hallways and fits through standard doors. Cart includes (4) 8 inch eco rubber tires that increase mobility in jobsite environments.

Specifications

Brand Name Southwire Sub Brand CoilPAK™, SIMpull™
Item Name Cart Load Capacity 500 lb
Type coilpak Number of Shelves 8
Capacity Per Shelf 50 lb Material Steel
Color Black Includes (4) 8 in Eco Rubber Tires
Standards California Proposition 65 Warning Application For Material Handling
UPC 032886911392

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok