×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn90bc

GREENLEE 26 inch 90-Degree Bend Check Tray

Price $321.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:90BC
Documents Documents

Description

PRODUCT FEATURES:• Use the bend check to verify 90 degree bends and measure conduit.• For use with Workhorse™ All-In-One Bending & Threading Workstation

Specifications

Brand Name Greenlee Sub Brand Workhorse
Item Name Bend Checker Tray Material Steel
Type 90° Dimensions 26 in L x 5-1/4 in W x 2 in D x 2-1/2 in H
For Use With Workhorse™ All-In-One Bending and Threading Workstation UPC 783310077619

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok