×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
grn025813

GREENLEE 0258-13 Greenlee 5-Pocket Leather Pouch

Price $92.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0258-13

Description

Large main pocket area designed for easy storage and tool access. Four smaller compartments for additional tool organization. Washer rivets for extra strength. Extra large metal tool clip. Tapered compartments for tool stability. Tape chain included. Fits belts up to 3 inch wide. Top grain leather – won’t fade or stain. Heavy-Duty tape measure holder accepts and holds any size tape securely.

Specifications

Brand Name Greenlee Item Name Tool Pouch with Divider and Padlock Shackle
Type Heavy-Duty, 5-Pocket Material Grain Leather
Dimensions 11 in L x 3.5 in W x 6 in D UPC 783310563402

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok