Abbotsford
kln5162t

KLEIN TOOLS 5162T 8-Pocket Extra-Capacity Tool Pouch

Price $162.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5162T

Description

The Klein Tools 8-Pocket Extra-Capacity Tool Pouch features stitched leather with rivet reinforcement. In addition to the tool pockets, the pouch has a snap-hook and a tape thong for added convenience.PRODUCT FEATURES:- Extra-capacity multi-purpose pouch - Includes two pliers pockets, five screwdriver pockets, hammer loop, knife snap and leather tape thong - Stitched and riveted leather construction for long life - Tunnel loop fits belts up to 3-Inches (76 mm) wide

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type Extra-Capacity Material Leather
Color Black Dimensions 216 mm W x 273 mm H
Application Extra capacity multi-purpose pouch UPC 092644550485

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok