Abbotsford
kln5700

KLEIN TOOLS 5700 9-Pocket PowerLine Series Tool Pouch

Price $105.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5700

Description

Keep your tools handy with Klein Tool's durable PoweLine tool pouch. These heavy-duty pouches are contructed of double layered 1000D washable Cordura® material. They are reinforced with rivets, double nylon stitching, and heavy-duty nylon webbing. Oversized pockets have reinforced bottoms for extra carrying capacity and puncture resistance. The PowerLine tool pouches are lightweight and comfortable in warm climates and pliable in cold climates, and there's no break-in period — they naturally form and hug the body for everyday comfort.PRODUCT FEATURES:- Made of double-layered 1,000 denier DuPont Cordura nylon fabric - Made of lightweight and washable Cordura® fabric for exceptional resistance to abrasion, punctures and tearing - Double stitched and rivet reinforced for strength and durability - Cordura is a registered trademark of INVISTA for durable fabrics

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Tool Pouch Type Powerline Tool Pouches
Material Cordura Fabric Dimensions 279 mm W x 305 mm H
Application Made of lightweight and washable Cordura fabric for exceptional resistance to abrasion, punctures and tearing UPC 092644551581

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok