Abbotsford
kln5702

KLEIN TOOLS 5702 2-Pocket PowerLine Series Utility Pouch

Price $69.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5702

Description

Keep your tools handy with Klein Tool's durable PoweLine tool pouch. These heavy-duty pouches are contructed of double layered 1000d washable Cordura® material. They are reinforced with rivets, double nylon stitching, and heavy-duty nylon webbing. Oversized pockets have reinforced bottoms for extra carrying capacity and puncture resistance.The PowerLine tool pouches are lightweight and comfortable in warm climates and pliable in cold climates, and there's no break-in period — they naturally form and hug the body for everyday comfort.PRODUCT FEATURES:- Made of lightweight and washable Cordura fabric for exceptional resistance to abrasion, punctures and tearing - Made of lightweight and washable Cordura fabric for exceptional resistance to abrasion, punctures and tearing - Double stitched and rivet reinforced for strength and durability - Tunnel loop fits belts up to 2-1/2-Inches (63.5 mm) wide - Cordura is a registered trademark of INVISTA for durable fabrics - Assembled in USA of U.S. and imported components

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Tool Pouch Type 2-Pocket, Utility
Material Cordura Nylon Color Black
Belt Width 2-1/2 in Dimensions 11 in L x 2 in W x 12 in H
Special Features Tunnel Belt Connection Application Double stitched and rivet reinforced for strength and durability and ability to carry multiple tools
UPC 092644551604

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok