Abbotsford
kln5139

KLEIN TOOLS 5139 7 inch x 12-1/2 inch Canvas Zipper Bag, White

Price $19.79 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5139

Description

Stay organized with the Klein Tools Canvas Zipper Bag. This natural colored canvas bag is perfect for storing most tools. The heavy-duty zipper keeps it securely closed.PRODUCT FEATURES:- No. 10 canvas bag with strong zipper - Made with tough No. 10 canvas for added durability - 12.5-Inch x 7-Inch x 4.25-Inch (318 x 178 x 108 mm) - Heavy-duty zipper keeps canvas bag securely closed

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Canvas Zipper Bags Height 177.8 mm
Width 317.5 mm Depth 12.500 in
Closure Type Zipper Material No. 10 Canvas, Fabric
Color Natural Weight 0.190 lb
Application For Pliers, Wrenches and Other Tools UPC 092644553332

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok