×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln55470

KLEIN TOOLS 55470 Stand-Up Zipper Bags (2/Pack)

Price $23.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55470

Description

Klein Tools' new Stand-Up Zipper Bags will keep your pieces and parts organized. The body of this tough pair is made of coated 1680D ballistic material while the bottoms are reinforced with 2520D ballistic material. The gusseting on these bags keeps them standing up making it easy to find your hex keys, small levels, drill bits, and pieces.

Specifications

Brand Name Klein Tools Item Name Stand Up Bag
Type Tether Capable Height 6-1/2, 7-1/2 in
Width 1-1/8 in Depth 8-1/2, 9 in
Number of Pockets 1 Closure Type Zipper
Material 1680D Ballistic Nylon, 2520D Ballistic Nylon Bottom Color Orange/Black/Gray/Black
Weight 6.6 oz Application Storage
UPC 092644554704

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok