Abbotsford
mil48553510

MILWAUKEE TOOL 18 inch x 11 inch x 10 inch Milwaukee Contractor Bag, Red

Price $43.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-55-3510
Documents Documents

Description

Contractor bag. Tough, water resistant 600 denier material. Shoulder strap or dual handle straps for easy carrying. Durable zipper closure. Ideal for tool and accessory storage.

Specifications

Brand Name Milwaukee Item Name Contractor Bag
Type Water Resistant Height 10 in
Width 11 in Depth 18 in
Closure Type Zipper Material 600 Denier Polyester
Color Red/Black Weight 3.9 lb
Application For Outdoor Jobsites UPC 045242148578

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok