×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
mil48228301

MILWAUKEE TOOL 48-22-8301 PACKOUT™ Backpack

Price $179.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8301

Description

Milwaukee's PACKOUTâ„¢ Modular Storage System is the industry's most durable and versatile storage system. The PACKOUTâ„¢ Backpack has an impact-resistant molded base that you can connect with other PACKOUTâ„¢ system components via integrated locking cleats. They constructed the durable jobsite backpack with tear-resistant 1680D ballistic material so it can withstand harsh jobsite environments. The heavy duty backpack features 48 pockets, including a hardshell pocket designed for sensitive equipment, providing you with optimized storage capacity. Milwaukee's PACKOUTâ„¢ Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Backpack Height 15-3/4 in
Width 11.81 in Depth 15-3/4 in
Number of Pockets 48 Material 1680D Ballistic Nylon
Color Red/Black Weight 7.34 lb
UPC 045242531684

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok