×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabpartexezcoder

ABB PARTEX-EZ-CODER E-Z-Code® Partex Marker, 1-9, A-Z

Price $1,744.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PARTEX-EZ-CODER

Description

E-Z-CODE® comes with 36 reels of 500 x SMO markers from 1 to 9, A thru Z including the “-” symbol. The carrying case also includes one bag (100 pieces) of SMKH10-0 “short” cable tag holders for up to 10 characters and one bag (100 pieces) of SMKH20-0 “long” cable tag holders for up to 20 characters.

Specifications

Brand Name ABB Item Name Carrying Case
Type Carrying Case / Kit Number of Pockets 36
Includes (36) SMO Markers 1-9 A-Z UPC 786210977850

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok