Abbotsford
klnet20

KLEIN TOOLS ET20 WiFi Borescope Inspection Camera

Price $126.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:ET20
Documents Documents

Description

The Klein Tools’ ET20 Borescope can be quickly connected to your smartphone via the built-in WiFi signal, turning the phone in your pocket into a smart tool. Install the compatible App on your phone to display, record, store and also share your images and videos via text or email. This Borescope enables you to capture high-quality photo and video directly to your device from up to 30 feet away. It features a waterproof 9 mm camera with durable, armored 6-Foot (1.8 m) flexible gooseneck cable, on-board LED lights, convenient pocket clip and rechargeable lithium-ion battery.

Specifications

Brand Name Klein Tools Item Name WiFi Borescope
Display Via Smartphone App Dimensions 7.3 in L x 2.3 in H
Material Polycarbonate and ABS Includes Borescope, USB Charging Cable, Hook Attachment, Instructions and Carrying Case
Application Electrical, HVAC, Plumbing, Aircraft UPC 092644692314

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok