Abbotsford
ampacd10plus

FLUKE ELECTRONICS CANADA LP 3037808 600A Amprobe® Clamp Multimeter

Price $194.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:3037808

Description

Clamp multimeter, Thin jaws over standard clamp meters allowing access to tight areas and still accommodates conductors up to 26 mm, Continuity buzzer, Hold and maximum reading functions, Auto ranging, Auto power off, Rubber over-molded case, Overload protected.

Specifications

Brand Name Amprobe Item Name Clamp Meter
Type Digital, Thin Jaw Jaw Capacity 26 mm
Display 3-3/4 Digits LCD Resolution 0.001 Hz
AC Voltage Range 4 - 600 VAC DC Voltage Range 400 mV - 600 V
Capacitance 500 - 3000 nF Resistance 400 µO - 40 MO
Audible Continuity Yes Diode Test Yes
Data Hold Yes Counts 4000
Series/Model ACD-10 PLUS Amperage Range 40 - 600 A
Frequency Range 40 - 400 Hz Accuracy +/- 1% + 4d (DC Voltage), +/- 2% + 5d (AC Voltage), +/- 1.5% + 8d (AC Current), +/- 2% + 4d (Resistance), +/- 0.5% + 4d (Frequency), +/- 3.5% + 6d (Capacitance)
Dimensions 7.4 x 2.5 x 1.3 in Operating Temperature 0 - 40 °C
Environmental Conditions < 80% Relative Humidity, -20 to 60 °C Storage Temperature Weight 139 g
Includes Test Leads, Battery Installed, Soft Carrying Pouch and Users Manual Standards Meets EN61010-2-032, UL61010B-2-032, IEC61010-1 2nd Ed., EN61010-1 2nd Ed., UL61010-1 2nd Ed CAT III-600 Volts AC & DC, Pollution Degree: 2, CAT III 600 V, cULus, CE Certified
Application For Measuring AC and DC Voltage to 600 V and AC Current to 600 A to Handle Residential/Commercial and Small Industrial Applications UPC 095969417457

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok