×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flu365

FLUKE ELECTRONICS CANADA LP 3620217 200Amp 600VAC/DC 6K 365 Detachable Jaw True RMS AC/DC Clamp Meter

Price $611.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:3620217

Description

The Fluke 365 is a rugged meter perfect for jobs where access to wires is difficult. The 365’s thin, small jaw is detachable with a flexible lead, which makes gaining access to wires and viewing the display easier than ever.PRODUCT FEATURES:- 200 A AC and DC current measurement with detachable jaw - 600 VAC and DC voltage measurement - Detachable jaw makes accessing wires and viewing the display easier - Built in flashlight/torch allows for easy illumination and identification of wires - CAT III 600 V - Compact design fits in your hand and can be used while wearing protective equipment - State of the art signal processing allows for use in noisy electrical environments while providing stable readings - Large, easy to read, backlight display automatically sets the correct measurement range so you do not need to change switch positions while taking a measurement - Three-year warranty - Soft carrying case

Specifications

Brand Name Fluke Item Name Clamp Meter
Type AC/DC, True RMS Jaw Capacity 21/32 in
Display Backlit LCD AC Voltage Range 600 VAC
DC Voltage Range 600 VDC Resistance 6000 O
Audible Continuity Yes Data Hold Yes
Counts 6000 Battery Type AA
Amperage Range 200 A Frequency Range 55 - 60 Hz
Accuracy +/- 2% (AC Current) Dimensions 8.858 in L x 2.559 in W x 1.811 in H
Operating Temperature -10 to 50 °C Environmental Conditions < 90% at 10 - 30 °C, < 75% at 30 - 40 °C Humidity, 0 - 2000 m Altitude
Weight 275 g Warranty 3 yr
Includes TL76 Test Leads, Batteries, Soft Carrying Case, Instructions Standards IEC/EN 61010-1:2001, CAT III 600V
UPC 095969544788

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok