×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
klncl120kit

KLEIN TOOLS CL120KIT Clamp Meter Electrical Test Kit

Price $99.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CL120KIT

Description

Klein Tools Clamp Meter Electrical Test Kit includes the CL110 400A Auto-Ranging Digital Clamp Meter, RT210 GFCI Receptacle Tester and 69409 Line Splitter 10x. The Electrical Test Kit allows for easy testing of live circuits and measuring of current and voltage. Included is a carrying pouch, test leads and batteries.

Specifications

Brand Name Klein Tools Item Name Electrical Test Kit
Type Clamp Meter Kit Jaw Capacity 1.61 in
Display 2000 Count Reverse Contrast LCD AC Voltage Range 600 VAC
DC Voltage Range 600 VDC Audible Continuity Yes
Battery Type (3) AAA Dimensions 3.02 in L x 1.61 in W x 8.7 in H
Environmental Conditions 8.7 in Degree of Pollution Weight 15 oz
Includes Test Leads, Batteries, Carrying Case Standards Category III Standard
Application Testing and Measuring TRMS, AC Current, NCVT, AC/DC Voltage, Resistance, and Continuity UPC 092644692840

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok