×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
klncl3200

KLEIN TOOLS CL3200 200Amp AC Fork Tester

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:CL3200
Documents Documents

Description

The Klein Tools 200A AC Fork Tester features an extra large jaw opening that accepts 3/0 wire. It also has a shorter jaw depth making it easier to reach into tight spaces. Use the magnetic mount on the base to use this fork meter hands free.PRODUCT FEATURES:- Extra large jaw opening accepts 3/0 wire. - Short jaw depth for increased access in tight spaces. - Worklight in jaw area. - Magnetic Mount on back secures meter and frees hands. - Non-Contact Voltage Tester. - Backlit display is brighter than most competitive units. - Measures low impedance. - Analog bar graph. - CAT IV safety rating for 600V - 6.6 ft / 2 m drop protection

Specifications

Brand Name Klein Tools Item Name Clamp Meter
Type AC, Manual Selection Jaw Capacity 15.9 mm
Display Digital Audible Continuity Yes
Amperage Range 0 - 200 A Weight 7.8 oz
Standards CAT IV Approved UPC 926446920866

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok